Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1586148

MPN #: DH507

BOSCH® SDS-MAX® Demolition Hammer, 10 Amps, 11"H

Product Description
BOSCH® DH507 SDS-MAX® Demolition Hammer, 10 Amps, 11"H

Features:
  • Comfortable ergonomic grip area on the hammer tube, for added comfort (in addition to the side handle) when chiseling in tight spaces or in a variety of positions
  • Variable speed trigger and Variable speed dial, for controlled chiseling applications
  • SDS-max® bit system, tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • Vario-Lock™ to rotates and locks chisel in 12 different positions to optimize the working angle
  • 360° Auxiliary Side Handle which is Provides a wide range of movement along with operator comfort
  • Innovative Service Modules, Designed so a qualified service technician can quickly replace the brushes and cord

Includes:
  • Carrying Case
PRICE
$609.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width4"
Height11"
Weight12.4 lbs
Tool Weight12.4 lbs

Product Details

Blows per Minute1,350-2,800 BPM
TypeDemolition Hammer
ColorBlue
Amperage10 A
Voltage120 V
DescriptionSDS-Max® Demolition Hammer
Impact Energy5.6
Manufacturers Part NumberDH507
BrandBosch