Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2305912

MPN #: SDSP-4048

Solid Closed Deck Pallet, Steel, 4-Way Entry, 39-1/2" x 47", 4000 Lb Static Capacity

Product Description
Solid Steel Deck Pallet, 39-1/2" x 47" x 6-1/2" - SDSP-4048

Features:
  • The Solid Deck Steel Pallet is made of heavy-duty, non reversible welded steel
  • Ideal to transport and store your products within your facility and/or to transport them between different facilities
  • Unit has a galvanized finish for rust resistance
  • Uniform Floor (Static) Capacity: 4,000 lbs.
  • Uniform Fork (Dynamic) Capacity: 3,500 lbs.
  • Unsupported Pallet Rack Capacity: 2,500 lbs.


PRICE
$262.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
262.95
Buy 11 units - 15 units
239.95Save $23.00 (9%)
Buy 16+ units
229.95Save $33.00 (13%)
Expected on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/2 in
Width47 in
Height6-1/2 in
Weight118 lbs
Dynamic Fork Weight Capacity3500 lbs
Racking Weight Capacity2500 lbs
Unsupported Racking Edge Weight Capacity2500 lbs
Static Floor Weight Capacity4000 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckClosed
ColorGray
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialWelded Steel
ConditionNew
Package Quantity1
Manufacturers Part NumberSDSP-4048
Bottom Stringers2
BrandVestil

Warranty

Warranty90 days

Compliance & Certifications

CertificationsISPM 15 Exempt