x

Take 15% off your entire order!

Offer applied at checkout

Primeline Products SE 15316 Bronze Deadlock, 666A, Single Cylinder, Angle Strke, Brs Box

Primeline Products SE 15316 Bronze Deadlock, 666A, Single Cylinder, Angle Strke, Brs Box

Item #: WBB1958925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Primeline Products SE 15316 Bronze Deadlock, 666A, Single Cylinder, Angle Strke, Brs Box

This deadbolt is constructed from high strength bronze. The jimmy proof design secures against forced entry. It features a surface mounted design with cross bolt locking. It comes with an in angle strike and tamper resistant shutter guard.

Features:
  • High strength bronze construction
  • Jimmy proof design
  • Cross bolt locking feature
  • Includes angle strike and tamper resistant shutter guard
  • Brass plated

  • MANUFACTURERS PART NUMBER SE 15316
  • DESCRIPTION Bronze Deadlock
  • WARRANTY 1 Year
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Solid Bronze Alloy
  • COLOR FINISH Brass
  • HEIGHT INCHES 1-1/16
  • WEIGHT LBS 1.06
  • LENGTH INCHES 2-15/16
  • WIDTH INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Primeline Products SE 15316 Bronze Deadlock, 666A, Single Cylinder, Angle Strke, Brs Box

Primeline Products SE 15316 Bronze Deadlock, 666A, Single Cylinder, Angle Strke, Brs Box

Item #: WBB1958925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant