Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBM1959274

MPN #: FR-770I

Sealer Sales Horizontal Band Sealer, Stainless Steel

Product Description
Suitable for sealing all types of plastic materials and bags. One of the finest band sealing machines with a great value proposition. Can seal 20-26 6" wide poly bags in one minute.

Features:
  • Durable stainless steel
  • Easy to operate - minimal operator training
  • Fast warm uptime
  • Seals any thermoplastic material including PE, PP, and laminates
  • Solid-state digital temperature controller to maintain seal bars at the proper temperature for consistent seal quality
  • Fully adjustable conveyor
  • Motorized rubber conveyor with speed control
  • Knurled pressure rolls with variable pressure adjustment
  • Embossing attachment allows for printing on seal line w/o ink
  • One pair each of cooling and heating blocks
  • Sealing method - constant/direct heat
  • Unit feeds left to right
  • Equipped with an emergency stop
  • Option: vertical configuration band sealer available - FR-770II

Spare Parts Include: PC Board, PTFE belt, wheel belt, tools, and typeset.

PRICE
$1,525.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width17 in
Height13 in
Weight66 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size38" x 7"

Product Details

Heat TypeDirect Heat
PrintEmboss
Sealing Speedup to 30
Wattage50 W
MaterialStainless Steel
FeedLeft to Right
Manufacturers Part NumberFR-770I
BrandSealer Sales
Power110V
TypeBand Sealer
ColorSilver
SeriesFR Series
Hertz60 Hz
Temperature Range30 - 550 °F
Voltage110 V
DescriptionHorizontal Band Sealer
Package Quantity1