Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM1623158

MPN #: HL-M810I

Sealer Sales Horizontal Band Sealer w/ Dry Ink Coding, Stainless Steel

Product Description
HL-M810 is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical and cosmetic industry.

Features:
  • Durable stainless steel construction
  • Easy to operate - minimal operator training
  • Fast warm uptime
  • Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
  • Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
  • Motorized rubber conveyor for speed control
  • Knurled pressure rolls with variable pressure adjustment
  • Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
  • Dry ink coding allows for printing on the seal line
  • Unit feeds Left to Right


Spare kit includes PC board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and type set.

PRICE
$2,045.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width19 in
Height16 in
Weight85 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size37" x 6"

Product Details

Heat TypeDirect Heat
PrintDry Ink
Sealing Speedup to 30
Wattage50 W
MaterialStainless Steel
FeedLeft to Right
Manufacturers Part NumberHL-M810I
BrandSealer Sales
TypeBand Sealer
ColorSilver
SeriesHL Series
Hertz60 Hz
Temperature Range30 - 550 °F
Voltage110 V
DescriptionHorizontal Band Sealer
Package Quantity1
ImpulseSingle