Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1886880

MPN #: FS-800H

Sealer Sales FS Series 32" Long Hand Impulse Sealer, 3mm Seal Width

Product Description
The FS long hand sealers offer a longer sealing length for wider sealing applications. sealers are available in 23-5/8", 31.5" or 39.4" with a 2.8mm seal width. The replacement kit is part# RK-32H-FS-800H.

Easy to Operate: Set the timer, insert the bag between the sealing bar and sealing platform. Press down on the seal bar and release the bar after the timer light turns off. It is recommended that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Features:
  • Portable
  • All metal construction
  • No warm-up time
  • Equipped with an electronic timer to control sealing time
  • Round wire available for seal and cut applications (recommended for shrink wrap)
  • Durable and economical


PRICE
$355.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Seal Length32"
Seal Width3mm
Thickness10 mil

Product Details

TypeHand Sealer
ColorSilver
SeriesFS Series
Heat TypeImpulse - Single
Sealing Speedup to 15
Wattage1050 W
Voltage110 V
MaterialMetal
Description32" Long Hand Sealer w/ 3mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberFS-800H
BrandSealer Sales