Portable FKR-A Series 12" Portable Double Impulse Sealer, 5mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The impulse sealer is lightweight and easy to use anywhere. Available in 8", 12", and 16" seal lengths, the FKR-A series sealer is ideal for sealing polyethylene and laminated foils. Applications include sealing around oddly shaped products including drum or box liners for sealing around large objects.
Easy to Operate: Operator simply places the item to be sealed in between the jaws and squeezes the handle shut. An indicator light on the main housing unit signals when the seal is completed. The heat cycle is controlled by a timer. We recommend holding the jaws together for an additional 1-2 sec after the light has turned off for the best quality seal.
Easy to Operate: Operator simply places the item to be sealed in between the jaws and squeezes the handle shut. An indicator light on the main housing unit signals when the seal is completed. The heat cycle is controlled by a timer. We recommend holding the jaws together for an additional 1-2 sec after the light has turned off for the best quality seal.
PRICE
$919.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 20 lbs |
| Seal Length | 12" |
| Seal Width | 5mm |
| Thickness | 20 mil |
Product Details
| Type | Portable Sealer |
| Color | Cream |
| Series | FKR-A Series |
| Heat Type | Impulse - Double |
| Sealing Speed | up to 10 |
| Wattage | 300 W |
| Voltage | 110 V |
| Description | 12" Portable Double Impulse w/ 5mm Wide Sealer |
| Package Quantity | 1 |
| Impulse | Double |
| Manufacturers Part Number | FKR-300A |
| Brand | Sealer Sales |