Sealer Sales KF-150 Series 6" Portable Direct Heat Sealer, 2mm Seal Width
|
Questions & Answers (0)
Product Description
The KF-series sealers are ideal for sealing small, irregular or extra long packages. It constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 7 in |
| Weight | 4 lbs |
| Seal Length | 6" |
| Seal Width | 2mm |
| Thickness | 12 mil |
Product Details
| Type | Portable Sealer |
| Color | Black |
| Series | KF Series |
| Heat Type | Direct Heat |
| Sealing Speed | up to 10 |
| Wattage | 25 W |
| Voltage | 110 V |
| Description | 6" PTFE Coated Direct Heat Sealer w/ 1/16" Seal |
| Package Quantity | 1 |
| Manufacturers Part Number | KF-150PS |
| Brand | Sealer Sales |