HSM Securio C14c, 5-6 Sheet, Cross-Cut, 5.2 Gal. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HSM® SECURIO C14c Cross-Cut Shredder - 5-6 Sheet - 5.2 Gallon Capacity - White
Precision engineering. Aesthetic style. This shredder will take your worries away – and your breath, too. Ideal for personal/home office use. Optimized cutting device technology destroys 5-6 sheets of paper, creating 603 cross-cut / confetti-cut particles per page. Also shreds staples, paper clips & credit/store cards. High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty. Energy Management Control System EcoSmart: particularly low power consumption of 0. 1 watt in standby mode. Quiet operation minimizes noise development in the workplace.
Cutting rollers made of hardened solid steel with lifetime warranty. TAA Compliant. Automatic start/stop, multifunction button with reversing function. Folding safety element stops shredding when touched. Inspection Window to monitor filling level. Effortless emptying of the waste container via the removable housing top. Dust emission tested by independent institute has proven safe & harmless. 6. 6-gallon bin.
Precision engineering. Aesthetic style. This shredder will take your worries away – and your breath, too. Ideal for personal/home office use. Optimized cutting device technology destroys 5-6 sheets of paper, creating 603 cross-cut / confetti-cut particles per page. Also shreds staples, paper clips & credit/store cards. High quality materials and "Made in Germany" quality for safety and durability complete with a 3 year warranty. Energy Management Control System EcoSmart: particularly low power consumption of 0. 1 watt in standby mode. Quiet operation minimizes noise development in the workplace.
Cutting rollers made of hardened solid steel with lifetime warranty. TAA Compliant. Automatic start/stop, multifunction button with reversing function. Folding safety element stops shredding when touched. Inspection Window to monitor filling level. Effortless emptying of the waste container via the removable housing top. Dust emission tested by independent institute has proven safe & harmless. 6. 6-gallon bin.
PRICE
$419.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-2/5 in |
| Depth | 10-1/5 in |
| Height | 16 in |
| Shred Size | 5/32" x 1" |
| Throat Width | 8-9/10 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Staples, Paper Clips, Credit Cards |
| Color | White |
| Manual Reverse Mode | Yes |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 5-1/3 gal |
| Description | Cross-Cut Paper Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | HSM2253 |
| Sheet Capacity | 6 |
| Security Level | 4 |
| Brand | HSM |
| Speed | 8-2/3 ft/min |
Warranty
| Warranty | Limited Lifetime; 3 Years on Parts yr |