Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB1961477

MPN #: HSM1900

HSM Securio C16s, 12-15 Sheet, Strip-Cut, 6.6 Gal. Capacity

Product Description
HSM Securio C16s, 12-15 Sheet, Strip-Cut, 6.6 Gal. Capacity

Small, sleek and secure - the entry-level model of the C series. With cutting rollers made from hardened steel and a pressure-sensitive safety element. The ideal document shredder for the desk.

Precision engineering. Aesthetic style. This paper shredder will take your worries away - and your breath, too. Ideal for personal/home office use.

Features

  • Optimized cutting device technology destroys 12-15 sheets of paper, creating 43 strip-cut particles per page
  • Also shreds staples, paper clips & credit/store cards
  • Anti-Jam Technology prevents jams when paper shredder is overloaded
  • Zero power consumption in standby mode
  • Quiet Operation - whisper like noise level during shredding
  • Blue Angel: This document shredder is awarded for its sustainability
  • Solid Steel Cutting Cylinder made from 100% solid steel for high cutting capacities
  • Lifetime warranty on cutting Cylinder
  • High quality materials and "Made in Germany" quality for safety and durability. With 3 years warranty
  • Automatic start/stop, multifunction button with reversing function
  • Folding safety element stops shredding when touched
  • Inspection Window to monitor filling level
  • 6.6 gallon bin


Cuts: Paper, Paperclips, Staples, Credit Cards

PRICE
$499.95

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-2/5 in
Depth10-1/5 in
Height18 in
Throat Width8-4/5 in

Product Details

TypeHome & Office Shredder
Specialty ShreddingPaper, Staples, Paper Clips, Credit Cards, CD/DVDs
ColorWhite
Manual Reverse ModeYes
Hertz60 Hz
Automatic StartYes
Automatic StopYes
StyleSecurio
Voltage115 V
Cutting TypeStrip Cut
Bin Capacity Gallons6.6 gal
DescriptionSecurio C16s
Package Quantity1
Recommended Shredder Users1 to 3
Manufacturers Part NumberHSM1900
Sheet Capacity15
Security LevelP2
BrandHSM
Speed8-2/3 ft/min

Warranty

WarrantyLimited Lifetime; 3 Years on Parts yr