PM Company® Three-Ply Cash Register/POS Rolls 07638, 3"x70', White/Canary/Pink, 50 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PM Company® Three-Ply Cash Register/POS Rolls 7638, 3"x70', White/Canary/Pink, 50 Rolls/Carton
Premium quality, carbonless paper rolls are manufactured to OEM specifications. Provides crisp, clear, black images with end of roll indicator.
Premium quality, carbonless paper rolls are manufactured to OEM specifications. Provides crisp, clear, black images with end of roll indicator.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 840 ft |
| Width | 3 in |
| Card Size | 3" x 70' |
Product Details
| Type | Receipt Paper |
| Color | Assorted |
| For Use With | Point of Sale Machines |
| Paper Color Family | White/Canary/Pink |
| Paper Type | Cash Register & POS Rolls |
| Style | Register Paper |
| Package Quantity | 50 Rolls/Carton |
| Description | PM Company® Three-Ply Cash Register/POS Rolls |
| Manufacturers Part Number | 07638 |
| Brand | PM |