PM Company® Single-Ply Thermal Cash Register/POS Rolls 05210, 3-1/8"x119', White, 50 Rolls/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
PM Company® Single-Ply Thermal Cash Register/POS Rolls 5210, 3-1/8"x119', White, 50 Rolls/Ctn
PM is committed to a sustainable environment. In 2009, PM became the first forestry certified paper roll converter in the United States The paper rolls are guaranteed to work efficiently with your machine print-head to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be
PM is committed to a sustainable environment. In 2009, PM became the first forestry certified paper roll converter in the United States The paper rolls are guaranteed to work efficiently with your machine print-head to provide crisp, clear, black images. The reliability and performance of a thermal printer is directly related to the quality of the supplies, including the paper, used by the customer. The IBM® Testing Process is an "Industry Standard" test for the thermal papers used in the marketplace. To be
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1428 ft |
| Width | 11-1/8 in |
| Card Size | 3-1/8" x 119' |
Product Details
| Type | Thermal Paper |
| Color | White |
| For Use With | Point of Sale Machines |
| Paper Color Family | White |
| Paper Type | Cash Register & POS Rolls |
| Style | Register Paper |
| Package Quantity | 50 Rolls/Carton |
| Description | PM Company® Single-Ply Thermal Cash Register/POS Rolls |
| Manufacturers Part Number | 05210 |
| Brand | PM |