Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tracker Safe

Model # :WBB2254668

MPN #: FS121514-DLG

Tracker Safe In-Ground Floor Safe with Dial Lock - FS121514-DLG - 13-1/2"W x 15"D x 11-3/4"H - Black

Product Description
Features:

  • Non-fire insulated top opening steel security floor safe
  • NOT WATER PROOF
  • 1/2" thick steel door and 11 gauge steel body
  • The door is secured with five (5) 3/4" bolts and a reinforced door frame
  • The safe is designed to be surrounded in concrete. The body does not have pre-drilled mounting holes
  • The body has a bottom flange that secures the safe in concrete.
  • The safe comes with a top cover plate
  • Felt carpet liner
  • NO Mounting hardware included


Specifications:

  • Weight: 84 lbs.
  • External Dimensions (Including Top Cover Plate): H: 12" x W: 14" x D: 15-3/8"
  • External Dimensions (No Top Cover Plate): H: 11-3/4" x W: 13-1/2" x D: 15"
  • Bottom Flange Dimensions: W: 14" x D: 15-3/8"
  • Internal Dimensions: H: 6-1/4" x W: 13-1/4" x D: 14-3/4"
  • External Volume: 1.49 cubic feet
  • Internal Volume: 0.68 cubic feet
  • Lock Type: Mechanical Dial Lock
  • Number of Locking Bolts: 5
  • Paint: Black Powder Coat


Warranty

  • Limited Lifetime Warranty against fire or attempted/actual break in


Lock

  • The FS121514-DLG is equipped with a Mechanical Dial, Group 2, UL Listed Lock


Uses

  • This floor safe is ideal for home, office, and business use
  • Good for hand guns, cash, jewelry, and small important documents


PRICE
$609.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/2 in
Depth15 in
Height11-3/4 in
Inside Width13-1/4 in
Inside Depth14-3/4 in
Inside Height6-1/4 in
Weight84 lbs

Product Details

Lock TypeCombination Lock
TypeIn-Ground Safe
ColorBlack
Door TypeManual
SeriesFS Series
StyleFloor Safe
Capacity1.49 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberFS121514-DLG
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated