- Solid steel construction, fully welded body construction(.100" thick)
- Securam electronic digital lock
- 1/4" thick carburized hard-plate to resist drilling
- Spring loaded active re-locker
- Door is constructed from anti-pry 1/2" thk. solid steel plate
- Front loading anti-fishing baffle
- 4 pre-drilled mounting holes on bottom of safe (1/2" dia.)
- 3 chrome plated heavy duty locking bolts (1" dia.)
- Heavy-duty vault hinges
- High quality powder coat finish
- Bolting hardware included (for concrete floor anchoring)
Protex Security Safe with Drop Slot & Electronic Lock B1414SE 14" x 14" x 14" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 14 in |
| Height | 14 in |
| Inside Width | 13-3/4 in |
| Inside Depth | 11 in |
| Inside Height | 12 in |
| Weight | 63 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Drop Box |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Front Drop Slot Load |
| Style | Security Safe with Drop Slot |
| Capacity | 1.05 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B1414SE |
| Brand | Protex Safe |