Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336751

MPN #: AX12476

Barska AX12476 Biometric Keypad Security Safe - 14-1/2" x 11-3/4" x 7", 0.46 Cubic Ft.

Product Description
Protect valuables and belongings with the HQ100 Biometric Keypad Safe by Barska. The HQ100 Safe features an all-new module that provides both a biometric fingerprint scanner and a numeric digital keypad. Store up to 30 unique fingerprints and 1 PIN Code into the HQ100s memory bank. The HQ100's advanced BioSecure technology will only recognize the fingerprints that have been programmed into the safe, and the PIN Code acts as a backup incase the safe needs to be accessed by someone whose fingerprint has not been registered. The HQ100 by Barska is the perfect storage solution for small electronics, jewelry, medicines, important documents, and countless other valuables. The HQ100 comes complete with mounting hardware, a set of 2 back-up keys, protective floor mat, and 4 AA batteries.

Features:

  • Stores up to 30 Fingerprints
  • Retains 1 PIN Code
  • Biometric Keypad Module US Patent No: D789,173 S
  • Outer Dimensions (L x W x H): 14.5in x 11.75in x 7in
  • Inner Dimensions (L x W x H) : 14in x 8.5in x 6.75in
  • 2 Solid Steel Locking Bolts
  • Pre-Drilled Mounting Holes
  • Protective Floor Mat
  • Set of 2 Back-Up Keys
  • Includes Mounting Hardware and 4 AA Batteries
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth11-3/4 in
Height7 in
Inside Width8-1/2 in
Inside Depth14 in
Inside Height6-3/4 in
Weight12.5 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable ShelvesNo
Door TypeAutomatic
MaterialSteel
Manufacturers Part NumberAX12476
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSecurity Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Number of Batteries4
Capacity0.46 ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1
Number of Compartments1
Batteries4AA
Keyed Lock TypeBiometric

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated