Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB3163318

MPN #: 63828

RIDGID® SeeSnake® Compact C40 Camera System with TruSense®, 131'L Push Cable

Product Description
The SeeSnake® Compact C40 provides digital recording monitoring with Wi-Fi, for fast, efficient job setup. Tilt monitoring allows you to view your monitor at your desired angle or remove it for convenient job site placement. Always nail the image with self-leveling camera technology. The TruSense® technology features a high dynamic range image sensor with two-way communication between the camera and SeeSnake®

Features:
  • Quick-release dock for the Cs6x Versa
  • Digital Recording Monitor with Wi-Fi provides fast, efficient job setup
  • Tilt the monitor to the desired viewing angle while docked or remove it for convenient job site placement
  • Self-Leveling Camera head provides an image that is always upright
  • TruSense® technology features a high dynamic range (HDR) image sensor and two-way communication between the camera and SeeSnake® CSx series Wi-Fi enabled monitors
  • HDR image sensor maintains color and detail in high dynamic range scenes
  • TiltSense™ inclinometer shows camera's angle in-pipe on CSx series monitors
  • Download the free HQx Live app to view and record inspection jobs on your phone or tablet
  • Use the high power FlexMitter® 512 Hz sonde with a RIDGID® receiver to locate the camera
  • Line Capacity: 1-1/2" to 6" (38mm to 152mm)
  • Push Cable Length: 131'(40m)
  • Push Cable Diameter: 1/4" (6.7 mm) with 3 mm [1/8"] Fiberglass core
  • Push Cable Jacket: Polypropylene
  • Push Cable Bend Minimum Radius: 2-1/2" (63.5 mm)
  • Camera Type: 1" (25 mm)
  • Operating Temperature: 14°F to 122°F (-10°C to 50°C)
  • Storage Temperature: 14°F to 158°F (-10°C to 70°C)
  • Ingress Protection without Monitor: IPx5
  • Light Source: High-Intensity LED Sonde 512 Hz
  • Includes: Reel, Monitor, 1 Battery, Charger, 2 A/C Adapter Cables, 5 Pipe Guides; USB with HQ Software
  • Full Lifetime Warranty


PRICE
$10,949.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width14 in
Height17 in
Weight17.6 lbs
For Use with Pipe Size1-1/2 to 6 in
Display Size5-11/16 in

Product Details

Battery TypeLithium-Ion
TypeCompact Camera System
Operating Temperature Range14°F to 122°F (-10°C to 50°C)
ColorBlack
SeriesSeeSnake
IncludesDocking System, Lithium Ion Battery, Charger, Pipe Guide Kit, Spanner Wrench
Video Resolution640 × 480
Manufacturers Part Number63828
Sonde Frequency512 Hz
BrandRIDGID

Warranty

WarrantyLifetime