Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forbest Products

Model # :WBB3145740

MPN #: FB-PIC3388ET-200-MF

Forbest Sewer Camera System w/ 10" LCD Monitor, Keyboard Pad & 200'L Cable

Product Description
The 3388ET model features a unique heavy-duty metal frame reel that allows the multifunctional control station to lie conveniently affixed on top. The platform features rotational movement with large rubber wheels for easy transport. The multifunctional control station features a full push type keyboard for notes and voiceover capabilities to ensure inspection captures the most valuable information. Equipped with 200 Ft of blue 8mm Fiberglass push cable and meter counter, built in sonde transmitter and 10" screen.

Features:
  • Clear 10" LCD Monitor with Dual USB & SD Card Recording
  • Multifunctional Control Station encases a Durable Keyboard Pad for Typing and Editing
  • Anti Glare Screen Visor
  • Microphone for Voice Over Recording
  • 1.5"(40 mm) C40 Self-Levelling Detachable Waterproof Color Camera Head with Built-in LED Lights
  • Detachable Spring Kits, XSoft, Soft, Hard
  • Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator)
  • 3/8" (8mm) of 200 Ft. Fiberglass Cable & Reel with Meter Counter
  • Heavy Duty Waterproof Case
  • Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
  • Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines
  • One Year Limited Mfg. Warranty


PRICE
$4,875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Camera Diameter40 mm in

Product Details

Battery TypeRechargeable 6600mA Lithium-Ion
TypeSewer Camera
IncludesPower/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
StorageSD Card & USB Drive
ColorMulti-Colored
Series3388ET
Battery Life Hours4 Hours
Manufacturers Part NumberFB-PIC3388ET-200-MF
Sonde Frequency512 Hz
BrandForbest Products

Warranty

Warranty1 Year Limited