General Wire Gen-Eye POD Wi-Fi Pipe Inspection/Location System with Gen-Eye Hot-Spot Locator
Write a Review
|
Questions & Answers (0)
Product Description
Always easy on your back and your budget, General's versatile Gen-Eye POD® and Mini-POD® pipe inspection cameras now feature Wi-Fi inside. Wi-Fi lets you use your own tablet or smartphone to record the inspection and send it to your customers on the spot or back at the shop.
The lightweight, compact Gen-Eye POD combines camera, reel and monitor in an all-in-one package. You get a large 7" LCD color monitor in a padded case mounted on a flexible gooseneck that swivels to give you the best viewing angle, wherever you're working.
The Reel Cover protects work sites from dripping push-rods. The heavy-duty, 600 denier poly canvas cover fits snugly around the full size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs.
There's lots more, like an LED Dimmer Control, both AC and DC power cords, 2" and 3" Trap Skids, and a 512 Hz transmitter. A video out connection lets you record on an external device.
Just grab it and go!
The lightweight, compact Gen-Eye POD combines camera, reel and monitor in an all-in-one package. You get a large 7" LCD color monitor in a padded case mounted on a flexible gooseneck that swivels to give you the best viewing angle, wherever you're working.
The Reel Cover protects work sites from dripping push-rods. The heavy-duty, 600 denier poly canvas cover fits snugly around the full size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs.
There's lots more, like an LED Dimmer Control, both AC and DC power cords, 2" and 3" Trap Skids, and a 512 Hz transmitter. A video out connection lets you record on an external device.
Just grab it and go!
PRICE
$8,999.00
1
1
Free Shipping Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 in |
| Width | 18-1/2 in |
| Height | 43-1/2 in |
| Weight | 72 lbs |
| For Use with Pipe Size | 3 to 10 in |
Product Details
| Battery Type | Lithium-Ion, Lithium-CR type, Alkaline |
| Handle Material | Steel |
| Color | Black/Orange |
| Application | Drain/Pipe Inspection |
| Series | Gen-Eye POD |
| Voltage | 110 V |
| Material | Steel/Polymer/Fiberglass |
| Manufacturers Part Number | SL-GPW-F2 |
| Number of Wheels | 2 |
| Brand | General Wire |