Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2178357

MPN #: SEHS-17X

Elkay® SEHS-17X Wall Hand Sink w/ Gooseneck Faucet & Basket Strainer, 17x15-in

Product Description
Elkay SEHS-17X Wall Hand Sink w/ Gooseneck Faucet & Basket Strainer, 17x15-in

Elkay wall mounted economy hand sink with deck mounted faucet. Bowl dimensions: 10" length, 12" width, and 5" depth. Constructed from high-quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 17 (L) X 15 (W) X 13.5 (H) Over All

PRICE
$189.95

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width15 in
Height13-1/2 in
Weight11 lbs
Basin Depth5 in
Backsplash Height6 in
Basin Length14 in
Basin Width10 in
Gauge18 ga

Product Details

Flow Rate1.5 gal/min
TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberSEHS-17X
Faucet Holes2
Handle StyleWrist Blade
BrandElkay

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes