Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paper Towels

Paper towels provide a convenient and effective means for hand drying and surface cleaning. They are packaged in various quantities and packaging options, including bulk packs and dispenser-friendly packaging for easy storage and dispensing. Available in single-fold or multi-fold configurations to cater to different dispensing systems and user preferences. The paper towels are ideal for restroom facilities, kitchens, and industrial settings.
200 Results

Paper Towel Rolls

Paper Towel Rolls
Our paper towel rolls are designed to meet all commercial cleaning needs. These bulk rolls of paper towels offer thick and strong material for effortless drying and wiping. Paper towel rolls can be used in restrooms or as high-absorbency industrial paper towel rolls for janitorial cleaning.
CompareImageWidthLengthPackage QuantitySize TypeColorModel #Price
LoCor® Hard Wound Roll Paper Towel, 1-Ply, 7"W x 1200'L, White, 6 Rolls/Case
7 in
1200
6
1600
White
WBB3183234$139.95
2-Ply Perforated Paper Towel Rolls 9" x 11", White 85 Sheets/Roll 30 Rolls/Case - BWK6272
9 in
78 ft
30
85
White
WBB567101$91.95
Nittany Roll Paper Towels, Natutal, 800'/Roll, 6 Rolls/Case
-
800
6
-
Brown
Ships Same Day
WBB3085231
$34.95
Tork® Universal Hand Towel Roll, Notched, 1-Ply, 8"W x 800'L, White, 960 Sheets/Roll, 6 Rolls
8 in
800
6
960
White
WBB3179806$119.95
Pacific Blue Basic™ Recycled Paper Towel Roll By GP Pro, White, 6 Rolls Per Case
7-7/8 in
800 ft
6
Varies
White
Ships Same Day
WBB2230046
$78.95
enMotion® 10" Recycled Paper Towel Rolls By GP Pro, Brown, 6 Rolls/Case
10 in
800 ft
6 Rolls/Case
-
Brown
WBB3091503$149.95
Pacific Blue Select™ 2-Ply Perforated Paper Towel Roll By GP Pro, 30 Rolls Per Case
8-4/5 in
73 ft
30
100 Sheets/Roll
White
WBB2230050$56.37was $76.95
Save $20.58 (27%)
Bounty Kitchen Roll Paper Towel, 2-Ply, 5-7/8" x 11", White, 82 Sheets/Double Roll, 24 Rolls/Case
11 in
5-7/8
24
82 Sheets/Roll
White
WBB3178084$149.95
Livi® VPG Select Hard Wound Roll Paper Towel, 1-Ply, 8"W x 800'L, White, 6/Case
8 in
800
6
960
White
WBB3183217$80.95
Tork® Advanced Matic Hand Towel Roll, 2-Ply, 7-11/16"W x 525'L, White, 643Sheets/Roll, 6 Rolls
7-11/16 in
525
6
643
White
WBB3179792$139.95
Showing 1-10 of 135 results

Folded Paper Towels

Folded Paper Towels
Folded paper towels offer versatility and convenience in commercial settings and facilitate rapid drying of hands after washing. We offer a variety of products to fit specific needs. These folded paper towels are designed for efficient dispensing and maximum absorbency to keep restrooms, kitchens, and more clean and hygienic.
Showing 1-10 of 65 results