Cascades PRO® Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 750'/Roll, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Combines strength and softness to meet your bath tissue needs. Jumbo rolls cut down on run-outs and reduce maintenance time. It's a great choice for high-traffic restrooms like public facilities, schools and food service venues. Safe for plumbing and septic systems.
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 750 |
| Width | 3-5/16 in |
| Roll Diameter | 9 in |
| Size | 9 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1 |
| Package Quantity | 12 |
| Description | Bath Tissue |
| Manufacturers Part Number | B230 |
| Brand | Cascades PRO |