Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cascades PRO

Model # :WBB3183705

MPN #: B031

Cascades PRO® Select Standard Bath Tissue, 2-Ply, White, 420 Sheets/Roll, 48 Rolls/Case

Product Description
This soft and absorbent Bathroom Tissue is gentle on the skin for a comfortable experience. This bathroom tissue is not only cost-effective and affordable, but is also suited to the various needs of industrial, educational, foodservice and retail establishments. Made from recycled fiber, it's safe for plumbing systems and standard septic tanks. The individually wrapped rolls guarantee optimal hygiene and convenient dispensing.

Features:
  • Suitable for most universal dispensers
  • Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants


PRICE
$60.95

1
1
Expected on or around 08/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4
Width4 in
Roll Diameter4-1/4 in
Size4-1/4

Product Details

Style2 Ply
Number of Sheets420
Package Quantity48
DescriptionBath Tissue
ColorWhite
Manufacturers Part NumberB031
BrandCascades PRO