Tork® Universal Bath Tissue, Septic Safe, 2-Ply,White, 616 Sheets/Roll, 48 Rolls/Carton- 240616
|
Questions & Answers (0)
Product Description
Tork Universal 2-Ply Bath Tissue features a Leaf and Stitch embossing that enhances bulk and softness delivering value and performance. An absorbent economical bath tissue that delivers value and performance while embossed to enhance bulk and softness. Special tightly wound rolls and easy start tail seals to prevent waste and aid in source reduction. Tork bath tissue has rapid breakup, ideal for all plumbing systems. Made from 100% recycled fiber, minimum 20% post-consumer fibers providing environmental benefits and a positive image builder. ECOLOGO® Certified; EPA Compliant Easy start tail seal to prevent waste High capacity: less maintenance and reduced risk of paper shortage
CLEARANCE PRICE
$54.95was $89.95
Save $35.00 (39%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3-3/4 in |
| Weight | 22 lbs |
| Sheet Length | 4 in |
| Size | 5 |
| Sheet Width | 3-3/4 in |
| Roll Diameter | 5" in |
| Core Size | 1.925 in |
Product Details
| Type | Toilet Paper |
| Applications | General Purpose |
| Color | White |
| For Use With | 88411, 55TR, 59TR |
| Percent Recycled Content | 1 |
| Style | 2 Ply |
| Number of Sheets | 616 |
| Material | Paper |
| Description | Universal Bath Tissue |
| Package Quantity | 48 |
| Manufacturers Part Number | 240616 |
| Brand | Tork |