Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875377

MPN #: 26730

Justrite® 26730 Self-Close Drum Cover with Fusible Link for 30 Gallon Drums

Product Description
Drum Covers provide an inexpensive way to convert open-top 30- and 55-gallon (110 and 200 liter) steel drums into fire-safe receptacles for combustible trash. A replaceable fusible-link assembly inside the cover melts at 165°F (74°C) to automatically slam the cover shut to extinguish the flame if there is a fire in the drum. Only a screwdriver and wrench are needed to attach the cover to a drum, and it can easily be removed when the drum must be emptied. Covers are steel, with a highly chemical-resistant powder coat paint finish. 30-gallon (110L) will fit drums nominally 183/8" (467mm) diameter. 55-gallon (200L) size will fit drums from 22½" to 22¾" (571 to 578mm) diameter. Includes a limited warranty of 1 year.

PRICE
$220.88

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Fits Drum Diameter18-3/8 in

Product Details

Assembly RequiredNo
TypeDrum Cover
Capacity30 Gallon Drum gal
MaterialGalvanized Steel
Package Quantity1
ColorRed
Manufacturers Part Number26730
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved, TUV Certified