Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dent Fix

Model # :WBB2372523

MPN #: DENDF-705D

Dent Fix Offset Style Decal Eraser Wheel - DF-705D

Product Description
Dent Fix - DF705D is an offset decal eraser wheel that is made from the same soft rubber and has that great vanilla smell. This is a perfect tool for cleanup of molding and can be used with the DF-701, DF-700 or DF-700DX. Overall Product Weight: -1 Pounds.

PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height1-3/4 in
Weight0.6 lbs
Size7" X 5"

Product Details

TypeOffset Style
MaterialRubber
Package Quantity1
DescriptionEraser Wheel
ColorBlack
Manufacturers Part NumberDENDF-705D
BrandDent Fix