Roofing Screw - #12 x 3/4" - Hex Head - Drill Point - Pkg of 90 - ITW Teks® 21408
Write a Review
|
Questions & Answers (0)
Product Description
Teks roofing screws provide secure metal-to-wood fastening with strong holding power, without the need to pre-drill. Sharp self-piercing point is ideal for fastening corrugated roofing panels to wood structures. Self-sealing neoprene washer provides a waterproof seal and a premium finish provides exceptional corrosion resistance in harsh outdoor environments. Installs with a standard screw gun and a 1/4 in. hex drive bit. Includes 90 screws and self-sealing neoprene washers.
Ideal for metal to metal applications
Provides exceptional corrosion resistance especially when fastening roofing panels to metal structures
Self-sealing neoprene washer provides a waterproof seal in harsh outdoor environments
Climacoat premium coating means no streaking from corrosion and rust for long life finish in exterior applications
High performance drive surfaces and hex head reduce camp-outs to penetrate surface the first time for easy installation
Precise drill point designed to drill, tap, and fasten all in one motion
Engineered drill point and flute (pilot section) helps remove material efficiently and sizes the hole for threads
Provides secure fastening with strong holding power Screws tap their own heads
No pre-drilling necessary
Highly versitile
Common project applications: roofing, HVAC, steel stud framing, gutters, and register vents
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #12 |
| Head | Hex |
Product Details
| Type | Roofing Screws |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 90 |
| Color | Gray |
| Manufacturers Part Number | 21408 |
| Brand | ITW |