sEMG Single Use Uni-Gel Electrodes, Case of 100
Write a Review
|
Questions & Answers (0)
Product Description
UniGel electrodes, pre gelled single electrodes, for sensitive placements on dry skin. It can be used in place of T3404 single strip electrodes. sEMG single Use Uni-Gel Electrodes Only - Case of 100.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Biofeedback |
| Package Quantity | 100 |
| Description | sEMG Single Use Uni-Gel Electrodes |
| Color | White |
| Manufacturers Part Number | 12-0054 |
| Brand | MyoTrac |
Warranty
| Warranty | 1 yr |