Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifepak

Model # :WBB3259131

MPN #: 11996-000017

Lifepak® Electrode QUIK-COMBO® with REDI-PAK Preconnect, White

Product Description
The LIFEPAK® EDGE System Electrodes with QUIK-COMBO® Connector and REDI-PAK™ Preconnect System are designed for use with compatible LIFEPAK® monitor/defibrillators to support defibrillation, cardioversion, pacing, and ECG monitoring during cardiac emergencies. These electrodes provide an integrated solution that allows clinicians and emergency responders to deliver multiple therapies through a single electrode set.

The REDI-PAK™ preconnect design allows the electrode pads to remain connected to the device before use without opening the package seal. This helps reduce setup time and allows responders to apply the electrodes immediately upon patient contact, supporting faster treatment and continuity of care.

Designed for use with compatible LIFEPAK® defibrillators, the electrodes feature a 42-inch leadwire and an approximate 18-month shelf life, helping support device readiness in emergency response environments. They are ideal for EMS agencies, hospitals, emergency departments, and other healthcare settings that rely on LIFEPAK® monitoring and defibrillation systems during cardiac arrest response.

PRICE
$62.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8 in
Height4 in
Weight1 lbs

Product Details

TypeElectrode
Package Quantity1
ColorWhite
Manufacturers Part Number11996-000017
BrandLifepak