Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Robopac

Model # :WBB3146420

MPN #: 9000555321

Robopac® Robot S7 Semi-Automatic Portable Stretch Wrapper, 110"H

Product Description
The Robot S7 is a new range of self-propelled semi-automatic packaging machines. The Robot S7 portable stretch wrap machine includes the latest advanced technologies, the utmost attention to safety systems, a high level of packaging autonomy, and great work flexibility. This machine is built to wrap and stabilize palletized loads of any shape, size and weight, using stretch film. Our innovative system for facilitated film insertion (ILS) through the opening of the carriage to the Power Drive technology with brushless motorization enables the Robot S7 mobile stretch wrapper to control the film with extreme precision. This guarantees perfect pre-stretching and the lowest consumption of film and energy to support sustainability efforts. The Robot S7 is a portable semi-automatic stretch wrapper. This machine is built to wrap and stabilize palletized loads of any length, width, and weight pallet. Maximum wrap height maximum is 110". Wrap 30 loads per hour. Wraps 200-250 pallets on a single charge.

R-CONNECT READY

R-Connect, available for this portable stretch wrapper, is our latest innovation. It was developed to provide usage and performance data via the cloud, enabling you to meet Industry 4.0 demands by putting performance monitoring and optimization at your fingertips. Utilization drastically reduces downtime by giving you informational transparency, allowing you to connect with your machines remotely to investigate alarms, adjust parameters, and respond promptly. This Industry 4.0 innovation empowers you with actionable insight to continuously improve performance, cost savings, and automation.

CONTROL PANEL

The control panel with color touch screen allows you to create up to 12 programs (+12 with Multilevel Control) in a simple and intuitive way.

PVS CARRIAGE

Film carriage with powered stretch system controlled by two independent motors. Stretch ratio adjustable from panel board from 0% up to 500%. No film threading required.

AUTO FILM CUT

The Auto Film Cut option of the Robot S7 portable stretch wrap machine automatically cuts the film for you at the end of the wrap cycle. This improves productivity and reduces labor costs.

VARIABLE ROPING DEVICE (VRD)

The Variable Roping Device or VRD (option) reduces the width of the film into a cable to strengthen containment of the load.

Features:
  • Handles most load lengths and widths and any weight
  • Easy to use thanks to intuitive seven (7) inch touchscreen
  • CUBE Technology will reduce your film usage by 30% to 55% your load containment and reduce potential product damage.
  • Power Drive system via brushless motors ensures 20% saving on power consumption, extending battery life to 250 pallets per charge.
  • Automatic switch-off system after 30 minutes of Robot S7's standby
  • Instant Load System (ILS) threads your film faster than ever: close the door on the film carriage and you are ready to wrap
  • Portability of the Robot S7 can deliver 25% productivity improvement in order picked warehouse applications with minimal impact to your current processes
  • 86" or 110" maximum wrap height
  • The standard Robot S7 configuration (20" film carriage, 110" wrap height mast) features R-Connect and LED Blue Safety Beacon as a standard feature
  • The Robot S7 with 110" wrap height has R Connect as an optional feature. The blue safety beacon light is standard


Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$21,999.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69-9/16 in
Width44-15/16 in
Height104-5/8 in
Weight CapacityUnlimited over 200 lbs
Weight1050 lbs
Max Load SizeInfinite L x Infinite W x 110”H
Max Roll Width20 in
Max Wrap Height110 in
Max Load DiameterInfinite
Min Roll Width20 in

Product Details

Assembly RequiredYes
Loading OptionFork lift or Pallet Jack
MaterialSteel
Phase1
Manufacturers Part Number9000555321
Mast Vertical MovementSemi-Automatic
ProgrammableYes
Speed0-30 Loads/Hour rpm
BrandRobopac
TypeSemi-Automatic Portable Stretch Wrapper
ColorBlue
Amperage2.4 A
Series7
Hertz60 Hz
Voltage120 V
ControlControl panel with color touch screen (+12 with Multilevel Control)
Production Rate30 LPH
Package Quantity1

Warranty

Warranty1 Year (90 days for service)