- Stainless steel construction
- Dual scale graduations
- 6" non-graduated arm
- Knurled lock nut
- Satin chrome finish
Mitutoyo 968-202 Protractor
Write a Review
|
Questions & Answers (0)
Product Description
Semi - Circle Base Protractor w/1 Deg. Graduations
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
Product Details
| Style | Semi-Circle Base |
| Type | Protractor |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| Description | Protractor |
| Manufacturers Part Number | 968-202 |
| Accuracy | (+/-) 0.1°, (+/-) 0.2° °F |
| Resolution Or Graduation | 1° in |
| Brand | Mitutoyo |