Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSize

Model # :WBB3127646

MPN #: 4799-180

Insize Protractor, 6-5/8"L x 3-11/16"W, 0-180°

Product Description
Features:

  • Graduation 1°
  • Made of stainless steel
  • Satin chrome plated scale
  • With clamping screw
PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8
Width3-11/16 in
Max Measurement180

Product Details

TypeProtractor
DigitalNo
ColorSilver
Accuracy(+/-)0.3° °F
IncludesClamping Screw, Plastic Case
MaterialStainless Steel
Graduation
DescriptionProtractor
Manufacturers Part Number4799-180
BrandInSize