Bowman® Semi-Recessed - Protective Wear Organizer 24.36"W x 27.65"H x 4.77"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Recessed - Protective Wear Organizer Holds a variety of gowns, three boxes of gloves, one box of earloop face masks, one box of shield style face masks, and a variety of medical supplies in built-in storage area. Low profile ADA and CMS Wall Protrusion compliant. Slotted keyless cam lock. Screwholes in both sides of the cabinet provide secure mounting to stud framing in walls. Quartz Beige Powder-Coated Steel. Made in the USA.
PRICE
$1,249.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-3/8 in |
| Depth | 4-3/4 in |
| Height | 27-5/8 in |
| Weight | 3 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RE101-0012 |
| For Use With | All Ports Of Entry |
| Brand | Bowman |