SENSIBLE PORTIONS Garden Veggie Straws Variety Pack, 1 oz, 30 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sensible Portions Veggie Straws are the hottest new snacks to hit the market with superior taste and 30% less fat than the leading potato chip. These crunchy, airy straws combine garden-grown potatoes and ripe vegetables for a delicious snack that's perfect for munching in front of the TV or at lunch. Put a healthier spin on snacking with these grab-and-go bags in the flavors of Sea Salt and Zesty Ranch. Now with six more bags per pack, they re perfect for stocking the pantry or for resale at c-stores, concessions and vending.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 10/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Veggie |
| Package Type | Box |
| Package Quantity | 30 |
| Description | Sensible Portions Garden Veggie Straws Variety Pack |
| Manufacturers Part Number | 220-00413 |
| Gluten Free | No |
| Brand | Sensible Portions |
Compliance & Certifications
| Certifications | Contains Nuts |