Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985445

MPN #: 10162

Jokari® Standard No. 16 Cable Knife for 4 - 16mm Common Round Cables

Product Description
Jokari® Standard No. 16 Cable Knife for 4 - 16mm Common Round Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Proven a million times over, the JOKARI cable knife is the tool of choice for stripping all standard round cables. Each JOKARI cable knife benefits from special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear. A practical extra is the spare blade with TIN coating included in the handle. The Standard No. 16 is a cable knife for stripping most common round cables from 5/32 - 5/8" (4 - 16 mm) Ø .

Features:
  • Cable knife for stripping most common round cables from 5/32 - 5/8" (4 - 16 mm) Ø
  • Original JOKARI quality Product made in Germany
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Spare blade with TIN coating included in the handle
  • Professional tool for fast and secure work
PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.2 in
Width1.14 in

Product Details

Manufacturers Part Number10162
DescriptionCable Knife
BrandJokari