BluBird® Rubber Hose, 1/4" ID x 100'L, Pkt Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
BluBird® 1/4 x 100' Rubber Air Hose: Top-tier quality with 10-Year Warranty, 40% lighter, and flexible from -50° F to +190° F. Perfect for nail guns and tire inflation. Includes fast fitting and 10 pcs brass Kit.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | EPDM Rubber |
| Color | Blue |
| Manufacturers Part Number | BB14100-FF-KIT2 |
| PSI | 300 psi |
| Brand | BluBird |