Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373132

MPN #: Kiosk900-DWL

Braeside Series 900 Deluxe Infection Control Kiosk, Walnut

Product Description
The Series 900 Deluxe Infection Control Kiosk with wood grain finish, has a sophisticated and robust design that complements any setting, whether a hospital, clinic, university or public venue. Upscale curved panels and shelves, together with pre-fit hygiene dispensers combine form and function in one complete unit. Convenient dispensers include a secure pump sanitizer dispenser holder, two tissue dispensers and two face mask dispensers that fit the most popular size boxes from major brands. Lockable top and bottom rear storage provides for quick and easy replenishment of hygiene supplies. The graphics header includes a clear lens and hygiene poster to encourage healthy behavior. The Series 900 Deluxe Kiosks are available in three wood grain finishes. Additional finishes and colors are available with custom orders. Pictured infection prevention supplies are not included.

Specifications:
  • Overall Size: 25"W x 64"H x 13-1/2"D
  • Available in three wood grain finishes: Cherry, Teak and Walnut
  • Tamper-resistant holder for a hand sanitizer dispenser (sanitizing dispenser not included)
  • Two tamper-resistant compartments for most popular mask box sizes
  • Two tamper-resistant compartments for most popular tissue box sizes
  • Unique pusher system keeps supplies easy to access
  • Tamper-resistant top and bottom access to product and storage
  • Tamper-resistant rear access to product and storage area
  • Lockable rear access/storage doors (includes two keys)
  • Contemporary curved front panel
  • Graphic header with clear break-resistant lens
  • Bilingual "Keep Everyone Healthy" poster included
  • Clinical-grade brushed aluminum components
  • Stable base with EZ move glides
  • Ships fully assembled
  • Designer colors and finishes also available (minimum quantities apply)
PRICE
$869.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth13-1/2 in
Height64 in

Product Details

Assembly RequiredNo
TypeInfection Control Stations
MaterialSteel, Wood Grain
Package Quantity1
DescriptionSeries 900 Deluxe Infection Control Kiosk
ColorBrown
Manufacturers Part NumberKiosk900-DWL
BrandBraeside Displays