- Shoe Cover Dispenser, Holds one box of shoe covers
- Keyholes for wall mounting
- Clear PETG Plastic
- Anywhere personal protective equipment is needed
- Fits Box(es) no larger than 10-5/16"W x 6-3/4"D x 11"H
- Fits Box(es) no smaller than 9-5/16"W x 5"D x 8"H
- Made in the USA
Bowman® Single Protective Wear Dispenser For Shoe Cover, 10-1/2"W x 7"D x 10-3/8"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 7 in |
| Height | 10-3/8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Protective Wear Dispenser |
| Color | Clear |
| For Use With | Anywhere Personal Protective Equipment Is Needed |
| Style | Shoe Covers |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Protective Wear Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | SP-003 |
| Brand | Bowman |