Ancra® 48672-13 Series E & A Ratchet Strap 48672-13 - 12'L - Spring Actuated Fitting
Write a Review
|
Questions & Answers (0)
Product Description
12' Low Profile Ratchet buckle strap with spring actuated E fitting for securing cargo to E or A track on the interior walls of trucks and trailers. Made with 2" yellow polyester webbing. Yellow webbing indicates 12' length for easy recognition. WLL 1,000 lbs.
PRICE
$12.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3.2 in |
| Height | 1.55 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | Cargo Control Cam Strap Assembly |
| Color | Yellow |
| Material | Synthetic Webbing & Steel Hardware |
| Description | Ratchet Strap - Series E & A |
| Package Quantity | 1 |
| Manufacturers Part Number | 48672-13 |
| Brand | Ancra |