ANCRA Cargo® Strap Assy Ratchet Buckle w/vinyl S-Hooks, 1" x 10', Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® is offering a pack of two of our durable and strong ratcheting tie-downs, which are some of the most reliable securement straps in the industry. We offer you flexibility and strength mixed together in a single tie-down strap. Having a pair of these ratcheting tie-downs on hand can help make the entire securement job a lot easier and lot quicker.
Both of these tie-downs have a working load limit of 550 lbs., making them the ideal tools to help you secure the light- to medium-duty cargo. They can also be used to secure recreational vehicles, building materials, equipment, etc., keeping everything stable and secured throughout the trip. They're equipped with a pair of durable vinyl-coated S-hooks. Not only are these hooks easy to use, but they offer anti-scratch capabilities, so they don't cause abrasive damage to your cargo and vehicle. 1" x 10' 2 Pack
Both of these tie-downs have a working load limit of 550 lbs., making them the ideal tools to help you secure the light- to medium-duty cargo. They can also be used to secure recreational vehicles, building materials, equipment, etc., keeping everything stable and secured throughout the trip. They're equipped with a pair of durable vinyl-coated S-hooks. Not only are these hooks easy to use, but they offer anti-scratch capabilities, so they don't cause abrasive damage to your cargo and vehicle. 1" x 10' 2 Pack
PRICE
$23.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Weight | 550 lbs |
| Ultimate Load Strength Weight Capacity | 550 lbs |
| Working Load Weight Limit | 550 lbs |
Product Details
| Type | Ratchet Tie-Down |
| Package Quantity | 8 |
| Color | Black |
| Manufacturers Part Number | 95002 |
| Brand | Ancra |
| End Fitting | S-Hook |