Ancra® Series E Horizontal Track 10' Galvanized 48117-21-120.00
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Horizontal Series E logistics track used to attach straps, decking and shoring beams for securing cargo in trailers. Galvanized finish in 10' lengths.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 4.8 in |
| Height | 0.43 in |
| Weight | 17.2 lbs |
Product Details
| Assembly Required | No |
| Type | Horizontal Flanged Track |
| Color | Silver |
| Series | Series E |
| Material | Steel |
| Package Quantity | 1 |
| Description | Series E Horizontal Track |
| Manufacturers Part Number | 48117-21-120.00 |
| Brand | Ancra |