Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918657

MPN #: 43565-157

Ancra® 43565-157 Bottom Mount Standard C-Track Slider Web Winch

Product Description
Ancra® 43565-157 Standard C Track Slider Bottom Mount Web Winch

Slider winches are designed to slide along track for proper placement. This slider is designed for use on our standard C channel track. It is made of high strength steel and has a black powder coated finish. Mandrels are formed from high strength steel and meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a 6,000 lb. WLL.

PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/5 in
Width4 in
Height6.5 in
Weight10.3 lbs
Ultimate Load Strength Weight Capacity18,000 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit6000 lbs

Product Details

Assembly RequiredNo
TypeBottom Mount Standard Sliding Web Winch
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number43565-157
BrandAncra