Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WB241343

MPN #: 43638-51

Ancra® 43638-51 E-Track Style Decking Beam Cargo Control Bar & Load Stabilizer

Product Description
Ancra® E TRACK DECKING BEAM CARGO BAR & LOAD STABILIZER

Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. Locks directly onto "E" track trailer wall tracks. Heat treated aluminum stabilizer bar features all steel, zinc plated head assemblies. Long lasting positive lock system. Adjusts from 92" to 102" to fit 96" and 102" trailers. O.D. may range from 2.63" to 3.38"

PRICE
$117.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Working Load Weight Limit2200 (Evenly Distributed Loads); 6600 Breaking Strength lbs
Adjustable Length92 - 102 in

Product Details

Assembly RequiredNo
TypeDecking/Shoring Beam
MaterialAluminum
ColorGray
SeriesSeries E
Manufacturers Part Number43638-51
DutyHeavy
For Use With96" & 102" Trailers
BrandAncra