Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918660

MPN #: 49207-137

Ancra® 49207-137 Double-L Track Standard Slider Web Winch

Product Description
Ancra® 49207-137 Double L Track Standard Slider Web Winch

This standard slider winch is designed for use on double L track. The frame is made from a lighter 7mm steel that is heat treated for strength with a black powder coated finish for exceptional durability and corrosion resistance. Meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width and has a WLL of 5,500 lbs..

PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width4 in
Height6 in
Weight7 lbs
Ultimate Load Strength Weight Capacity16,500 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5500 lbs

Product Details

Assembly RequiredNo
TypeStandard Slider Web Winch
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number49207-137
BrandAncra