Global Industrial
Model # :WB241863GY
Global Industrial™ Set Of 2 Gray Side Shelves For Security Audio Visual Cart
Write a Review
|
Questions & Answers (0)
Product Description
SIDE SHELF KIT FOR Global Industrial™ HEAVY DUTY SECURITY AUDIO VISUAL & INSTRUMENT CART
Side Shelves can be added to the sides of your cart for a convenient work surface. Kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Durable powder coat finish.
Side Shelves can be added to the sides of your cart for a convenient work surface. Kit includes a set of 2 shelves, each measuring 12"W x 22-1/2"D. Durable powder coat finish.
CLEARANCE PRICE
$69.95was $88.95
Save $19.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 22-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Frame Color Family | Gray |
| Color | Gray |
| Number of Shelves | 2 |
| Material | Steel |
| Description | 2 Side Shelves For Security Audio Visual Cart |
| Frame Material | Steel |
| Manufacturers Part Number | 241863GY |
| Shelf Material | Steel |
| Brand | Global Industrial |