Rubbermaid® 5" Heavy Duty Rigid Caster for Rubbermaid® Trademaster® Carts
Write a Review
|
Questions & Answers (0)
Product Description
5" Heavy Duty Rigid Caster for Rubbermaid® Tradesmaster® Carts. Rubbermaid replacement part reference number: 644532T10000
Replacement part fits Rubbermaid FG451288BLA , FG451388BLA , FG453288BLA , FG453388BLA , FG453588BLA , FG454888BLA , FG9T5700BLA and FG9T5800BLA
The caster wheel is 5" x 1.25" Caster plate dimensions:
Plate size: 2 1/2" x 3 5/8"
Bolt hole spacing: 1 3/4" x 2 13/16" to 3 1/16"
Sized for 5/16 Bolt/Screw (max)
Replacement part fits Rubbermaid FG451288BLA , FG451388BLA , FG453288BLA , FG453388BLA , FG453588BLA , FG454888BLA , FG9T5700BLA and FG9T5800BLA
The caster wheel is 5" x 1.25" Caster plate dimensions:
Plate size: 2 1/2" x 3 5/8"
Bolt hole spacing: 1 3/4" x 2 13/16" to 3 1/16"
Sized for 5/16 Bolt/Screw (max)
PRICE
$23.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 6.38 in |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Rigid |
| For Use With | FG451288BLA, FG451388BLA, FG453388BLA, |
| Description | 5In Heavy Duty Rigid Caster |
| Manufacturers Part Number | FG4532L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |