Particularly designed for countersinking or light chamfers in workable material. Smooth and burr-free finish.
Made in USA HSS Zero Flute Countersink & Deburring Tool Set 90° #0 - #4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Set Size Range | #0 - #4 |
Product Details
| Type | Zero Flute |
| Number of Pieces | 5 |
| Material | HSS |
| Description | Countersink & Deburring Tool Set |
| Angle | 90° |
| Number of Flutes | 0 |
| Brand | Star Tool Supply |