Cardinal® Sewn Vinyl 96 Card File, Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep track of your business cards, phone cards and credit cards in this easy-to-carry, convenient business card file with extra-large capacity. The nonglare vinyl card pages hold eight cards front and back for a total capacity of 96 cards. Business card file features a flexible, leather-grain vinyl cover with top stitching for active use.
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 10-2/5 in |
| Height | 3/5 in |
| Weight | 2/5 lbs |
Product Details
| Type | Business Card Holders |
| Color | Black |
| Card Capacity | 96 |
| Style | Business Card Book |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Sewn Vinyl 96 Card File |
| Manufacturers Part Number | 34422 |
| Brand | Cardinal |