- Adjustable Infrared Sensor Range
- Includes appropriate Mounting Hardware
- Filtered Solenoid Valve with serviceable Strainer Filter
- 36" Long Sensor Cable
- Splash-proof Circuit Control Module
- Bak-Chek Tee for Hot Cold Supply
- Non-aerated Spray Head
- Trim Plate Kit for 4" Centerset Sink
- Below Deck Mechanical Mixing Valve
- 6 VDC Plug-in Transformer Model SF-2400 only
- 24" Long Flex Hose
- Includes Four 4 AA-size Batteries
Sloan SF-2400-4-BDM Sink Faucet
Write a Review
|
Questions & Answers (0)
Product Description
Sensor Activated, Electronic, Pedestal Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. 6 VDC Plug-in Transformer Powered with Battery Backup with Below Deck Mechanical Mixing Valve.
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7, 7.00 in |
| Inlet Connection | 3/8 in |
| Spout Reach | 4-1/2 in |
| Deck Plate | 4 in |
Product Details
| Color | Silver |
| Power Supply | 6 VDC Plug-in |
| Gallons per Minute | 0.5 gal/min |
| Liters per Minute | 1.89 LPM |
| Style | Below Deck Mixing Valve |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Surgical Bend Spout | No |
| Manufacturers Part Number | SF-2400-4-BDM |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Mixing Valve | Included |
| Brand | Sloan |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |