Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2273403

MPN #: SFL51610

Supco SFL51610 5/16" Refrigerant Safety Locking Caps, Package of 10

Product Description
Maintain compliance with local building codes with these durable, value-conscious safety caps. Lightweight, UV resistant thermoplastic composition.

Features/ Benefits
  • Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
  • No tools required- simply tighten by hand.
  • Resistant to fat, grease, oils, and solvents..


PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/16 in
Width5/16 in
Height3/4 in
Weight0 lbs

Product Details

TypeRefrigerant Safety Locking Cap
Package Quantity10
Description5/16" Refrigerant Safety Locking Caps, Package of 10
ColorBlack
Manufacturers Part NumberSFL51610
BrandSupco