Features/ Benefits
- Compatible with R12, R22, R134A, R404A, R410A and other refrigerants.
- No tools required- simply tighten by hand.
- Resistant to fat, grease, oils, and solvents..
Weights & Dimensions
| Length | 5/16 in |
| Width | 5/16 in |
| Height | 3/4 in |
| Weight | 0 lbs |
Product Details
| Type | Refrigerant Safety Locking Cap |
| Package Quantity | 50 |
| Description | 5/16" Refrigerant Safety Locking Caps, Package of 50 |
| Color | Black |
| Manufacturers Part Number | SFL51650 |
| Brand | Supco |